Lutron Noise Dosimeter

Sebelum PPN:
Rp7.599.900
Spesifikasi
CircuitCustom one-chip of microprocessor LSI circuit
Data HoldFreeze the display reading
Data OutputRS 232/USB PC computer interface Connect the optional RS232 cable UPCB-02 will get the RS232 plug Connect the optional USB cable USB-01 will get the USB plug
Dimensions (mm)132x80x32
DisplayLCD Size : 50x30mm; LCD with green backlight (ON/OFF)
Frequency (Hz)31.5 to 8,000
FunctiondB (A & C frequency weighting), Time weighting (Fast, Slow), Data hold Record (Max., Min.)
Measurement Range (dB)SPL: Auto 30 to 130; Dose: 70~130
Measurement TypeSPL : Sound pressure level Dose:test noise exposure
Memory RecallMaximum & Minimum value
Microphone Size (mm)12.7 (Out Size)
Microphone TypeElectric condenser microphone
Operating Humidity (%RH)Less than 85
Operating Temperature (°C)0 to 50
Power OffAuto shut off saves battery life or manual off by push button
Power SupplyAlkaline or heavy duty DC 1.5 V battery (UM4, AAA) x 6 pcs, or equivalent. ADC 9V adapter input. (AC/DC power adapter is optional)
Resolution0.1 dB
Sampling Time of Display (s)Approx. 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The DS-2013SD Noise Dosimeter provides accurate and reliable measurements of sound exposure levels, with real-time data logging capabilities, making it an essential tool for various industrial and environmental noise monitoring applications.
Feature
Personal sound exposure meet IEC 61252
Frequency and Time weighting are designed to meet IEC 61672 class 2
A&C weighting networks comply with standards
LCD is dot-matrix with backlight and easy reading
Combination Dose meter, Data-logger and Sound level meter
0.5″ standard microphone head
Time weighting (Fast amp; Slow) dynamic characteristic modes
Build External calibration VR
User-defined measurement configurations. Selectable Criterion Level
Exchange Rate, Threshold, Frequency Weighting, and Response Time setting
Condenser microphone for high accuracy amp; long-term stability
Memory function to store the Max. amp; Min. value.
Hold functions
Real time Datalogger
Can default auto power off or manual power off
Noise Dose %SPL measurements
Microcomputer circuit, high accuracy
Power by UM4/AAA ( 1.5 V ) x 6 batteries or DC 9V adapter
RS232/USB PC COMPUTER1
Heavy duty amp; compact housing case

Ulasan Produk

Tidak ada ulasan