Lutron Manometer

Sebelum PPN:
Rp3.099.900 - Rp3.599.900

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The PM-9102 Manometer provides accurate and reliable measurements of pressure with dual and differential input capabilities, making it an essential tool for various industrial, laboratory, and HVAC applications
Feature
Dual & differential input, 200 mbar max. range.
Application : Industrial, laboratory, heating, ventilation, medical hospital, used for air or not corrosive and not ionized gas amp; liquid.
Sensor is built inside the housing.
Single lugs for pipe connection.
8 kind display units (mbar, psi, Kg/cm^2, mm Hg, inch Hg, meter H2O, inch H2O, Atmosphere) select by push button on the front panel
Auto shut off saves battery life.
Zero button on the front panel, easy to offset the zero value.
Microprocessor circuit assures maximum possible accuracy, provides special functions and ,
Super large LCD display with contrast adjustment for best viewing angle.
Records maximum & minimum readings with recall.
Data Hold function for stored the desired value on display.
Built-in low battery indicator.
RS232 PC serial interface, can match the personal computer used as the Data Logger, Recorder…. & other modern pressure measuring system

Ulasan Produk

Tidak ada ulasan