Lutron Humidity/Temperature Controller/Monitor

Sebelum PPN:
Rp3.699.900
Spesifikasi
Data OutputRS 232 PC serial interface
Dimensions (mm)96x48 (DIN Size); Depth : 110
Display4 digits red LED, digit Size : 14mm
External Power SupplyDC 12 V, 50 mA Maximum
Operating Humidity (%RH)Less than 80 (Meter)
Operating Temperature (°C)0 to 50 (Meter)
Power Consumption (VA)Approx. 4.7 AC 110V. Approx. 5.3 VA/AC 220V.
Power Supply (V/Hz)90 to 260 AC, 50/60

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The PHT-3109 Humidity/Temperature Controller/Monitor offers accurate and reliable humidity and temperature measurements with advanced control and alarm functions, making it an essential tool for various industrial applications
Feature
Humidity : 10 to 95 %RH.
Temperature : 0 to 60 .
Resolution : 0.1 %RH, 0.1 degree.
Control setting, Alarm setting.
Control relay output, alarm relay output.
Power : 90 ACV to 264 ACV, 50/60 Hz.
RS-232 computer interface.
DIN size : 96 x 48 mm. Depth : 107 mm.
Accessory included : Humidity/Temp. probe.

Ulasan Produk

Tidak ada ulasan