Lutron Flexible Current Probe

Sebelum PPN:
Rp9.999.900 - Rp11.999.900
Spesifikasi
Enclosure MaterialUL 94-V0 rated

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The CP-3000 Flexible AC Current Probe is designed to work seamlessly with the DW-6093, DW-6095, DW-6195 3-Phase Power Analyzers, providing accurate and reliable measurements for various applications in electrical testing, industrial environments, and maintenance.
Feature
Range : 30 A / 300 A / 3000 A.
Output sensitivity : 100 mV/A, 10 mV/A, 1 mV/A.
Output voltage: 3AC V (30A, 300A, 3000A).
Flexible probe length : 600 mm ( 23.6 inch ).
Optional current probe for DW-6093, DW-6095, DW-6195
When change the new probe, the calibration procedures are not necessary to be executed.
Signal output use the banana plugs, durable and safety.
Power supply is from the meter (DW-6093, DW-6095, DW-6195), battery is not necessary.

Ulasan Produk

Tidak ada ulasan