Lutron Flexible Clamp Meter

Sebelum PPN:
Rp2.099.900
Spesifikasi
A/D Count Number (count)6000
Data HoldTo freeze the display reading on the LCD display
Dimensions (mm)290 x138.3x26.5
Display33.5x18.7mm, LCD display.
Flexible Cable Diameter (mm)8
Flexible Cable Length (mm)300
MeasurementDCV, ACV, ACA, Resistance,Capacitance, Diode, Continuity beeper
Operating Humidity (%RH)Maximum 80
Operating Temperature (°C)0 to 50
Operating Temperature (°F)32 to 122
Power Consumption (mA)Approx. DC 16.1
Power On/Off ManagementAuto power of or manual power off
Power SupplyDC 1.5 V battery (UM-4, AAA) x 2.
Sampling Time (s)Approx. 0.5 to 1
SectionSmart function or auto function
polarityAutomatic Switching, \"– \"indicates negative polarity

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The CMF-3200 Flexible Clamp Meter offers accurate and reliable measurements with a professional and compact design, making it an essential tool for various applications in electrical testing, industrial environments, and maintenance.
Feature
Flexible clamp meter, complete set with meter
Slim flexible clamp probe, easy and convenient measure the ACA up to 3000A (auto range)
The meter also has more other available for the ACV, DCV, Ohm, capacity, diode, continuity, measurement
Flexible probe length: 300mm (11.8 inch)
Flexible probe diameter: 8 mm
AC 3000 A/ 600 A, auto range
Voltage: ACV, DCV, measurement automatically.
Ohm: Ohm, Diode, Continuity, Capacitance. automatically
Push button Key: Power, Hold, Select
LCD Display is 6000 counts
Auto power off
CAT III 1000V

Ulasan Produk

Tidak ada ulasan