Spesifikasi
| Anemometer Sensor Head (mm) | 72 (Round Dia.) |
|---|---|
| Circuit | Custom one-chip of microprocessor LSI circuit |
| Clock Module Power Supply | DC 3V silver battery; Type : CR2032. |
| Data Hold | Freeze the display reading |
| Data Output | RS 232 PC serial interface |
| Dimensions (mm) | 203x76x38 |
| Display | LCD Size : 58x34mm |
| Main Instrument Power Supply | DC 1,5 V battery (UM3) x 4 pcs, (Heavy duty type) DC 9V adapter input; at AC/DC power adapter is optional. |
| Memory Recall | Maximum & Minimum value |
| Operating Humidity (%RH) | Less than 80 |
| Operating Temperature (°C) | 0 to 50 |
| Power Current (mA) | Approx. DC 21.5 at in instrument. DC 27.5 at in instrument. + Anemometer probe. |
| Power Off | Auto shut off saves battery life or manual off by push button |
| Sampling Time of Display (s) | Approx. 1 |
| Temperature Compensation | Automatic temp. compensation for the Type K/J thermometer. |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Feature
Air velocity : m/S, Ft/min, Km/h, Knots, Mile/h,Air flow : CMM (m^3/min) and CFM (ft^3/min)
Air temperature
Type K/ Type J thermocouple thermometer
Real time data logger, build in clock (hour-min.-sec., year-month-date)
Auto or manual data record, 16,000 Data logger no
Wide sampling time adjustment range from two seconds to 8 hours 59 minutes 59 seconds
RS232 computer interface
Can default auto power off or manual power off
Can default the air velocity, air flow, Temp. unit
Air flow measurement can set the area dimension
Multi function with easy operation
Low-friction ball vane wheels make sure high accuracy in high & low velocities
Metal vane, high reliability
Large LCD with multiple display
Data hold, record max. and min. reading
Microcomputer circuit provides special function & offer high accuracy
Air Temp. used thermistor sensor, fast response time
Power by UM3 (1.5 V) x 4 batteries or DC 9V adapter
RS232 PC serial interface
Separate probe, easy for operation of different measurement environment
Wide applications: use this anemometer to check air conditioning & heating systems, measure air velocities, wind temperature…etc
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
