Lutron Control, Alarm, Indicator

Sebelum PPN:
Rp2.599.900
Spesifikasi
Accessories IncludedInstruction manual 1 PC; Case holder with screw 2 PCs
Dimensions (mm)96x48 (DIN size)
Operating Humidity (%RH)Less than 80
Operating Temperature (°C)0 to 50
Panel Cut Size (mm)92x46 Depth : 110
Power Consumption (VA)Approx. 3.5 AC 110V. Approx. 4.9 VA/AC 220V.
Power Supply90 to 260 ACV, 50/60 Hz.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The CT-2012 4-20 mA Controller/Alarm/Indicator offers accurate and reliable measurements for various applications in industrial environments, making it an essential tool for monitoring and control tasks.
Feature
Input: 4-20 mA DC, linear
User can default the desired display value between -1999 to 9999 (decimal point can be selected to DP1, DP2, DP3) and all the preset data will be saved into the memory circuit permanently
According the 4 to 20 mA input signal, user can preset the desire display value between -1999 to 9999 (decimal point can select to DP1, DP2, DP3). Until set the display value, all the data will save into the memory circuit permanently
When CT-2012 cooperate LUTRON’s 4 to 20 mA transmitters (or any other transmitters if it build 4 to 20 mA output signal), whole system will become the high performance Controller/Alarm/Indicator for following measuring functions: Humidity, Light, pH, Dissolved Oxygen, Conductivity, Vibration, Pressure, Sound, Temperature, RPM, Hz, Load cell (Weight, Force), Potential (Angle, Level). ACV, ACA, DCV, DCA, WATT
Easy to adjust the function factors by push button on the front panel
Control output: 2 points (COM, NO)
Alarm output: 2 points (COM, NO)
Control Relay will make action when the reading value reach to control value
Hysteresis value setting for control and alarm function
Large red LED display, high brightness and easy to read
Microprocessor circuit ensures high accuracy and provides special functions and
DC 12V power supply output
RS232/USB computer interface
Power: 90 ACV – 264 ACV, 50/60 Hz
Standard 96 X 48 mm DIN case

Ulasan Produk

Tidak ada ulasan