Lutron Conductivity Probe

Sebelum PPN:
Rp1.099.900
Spesifikasi
Diameter (mm)22
Electrode Constantapprox. K = 1
Length (mm)128.5
Measurement Range (m/s)2 / 20 / 200
Temperature Measurement (ohm)NTC 10 K

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The LUTRON CDPB-03 is a two-pole carbon rod electrode for measuring the conductivity of liquids, including the measurement of TDS and salinity of solutions.
The probe is for general use with a long service life.
Designed for meter types: YK-2005W.
Also an alternative to the CDPB-04 probe supplied with the WAC-2019SD.
Measurement range: 2 mS / 20 mS / 200 mS
Electrode constant: approx. K = 1
Temperature measurement NTC 10 KΩ.
Dimension diameter / length: 22 mm x 128.5 mm.

Ulasan Produk

Tidak ada ulasan