Lutron CO2 Meter

Sebelum PPN:
Rp8.899.900
Spesifikasi
CircuitCustom one-chip of microprocessor LSI circuit
Data Error Number0.1% Of Total Saved Data Maximum
Data HoldFreeze the display reading
Data OutputRS 232/USB PC computer interface Connect the optional RS232 cable UPCB-02 will get the RS232 plug Connect the optional USB cable USB-01 will get the USB plug
DisplayLCD Size : 52x38mm (Dot Matrix) LCD with green backlight (ON/OFF)
MeasurementCO2 (Carbon dioxide) Humidity Dew point Temp, Wet bulb Temp Temperature
Memory Card (GB)SD Memory Card 1 To 16
Memory RecallMaximum & Minimum value
Operating Humidity (%RH)Less than 80
Operating Temperature (°C)0 to 50
Operating Temperature (°F)32 to 122
Power SupplyAlkaline or heavy duty DC 1.5 V battery (UM3, AA) x 6 pcs, or equivalent. ADC 9V adapter input. (AC/DC power adapter is optional)
Sampling Time of Display (s)Approx. 1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The CO2-9914SD Air Quality Meter provides accurate and reliable measurements of carbon dioxide (CO2), humidity, and temperature, with real-time data logging capabilities, making it an essential tool for various industrial, environmental, and indoor air quality applications
Feature
CO2 range : 0 to 10,000 ppm x 1 ppm.
Humidity range: 10 to 95 %RH. x 0.1 % RH
Dew point Temp. and Wet bulb Temp. measurement.
Temp. range : 0 to 50.0 ℃, ℃/℉.
CO2 sensor : NDIR, long term reliability.
Humidity sensor : Precision capacitance sensor probe
Alarm setting with the beeper sound output.
Sampling time for data recorder is 2 seconds to 8 hours.
Complete set with 1 probes: CO2/Temp.,Humidity/Temp probe , main meter and the hard carrying case.
RS232/USB computer interface.
Patented.

Ulasan Produk

Tidak ada ulasan