Lutron 7 in 1 Enviroment Meter

Sebelum PPN:
Rp3.099.900
Spesifikasi
Dimensions (mm)156x60x33 (HxWxD)
Display8mm LCD display
MeasurementAnemometer, Humidity, Temperature Light
Operating Humidity (%RH)Maximum 80
Operating Temperature (°C)0 to 50
Operating Temperature (°F)32 to 122
Optional AccessoriesCarrying case. Temperature probe,
Over Input DisplayIndication of “- – – – ”
Power Consumption (mA)Approx. DC 6.2
Power Supply006P DC 9V battery (Heavy duty type)
Standard AccessoryInstruction Manual

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The LM-9000 7-in-1 Environmental Meter provides accurate and reliable measurements of air velocity, air flow, humidity, temperature, dew point, light, and barometric pressure, making it an essential tool for various industrial, environmental, and HVAC applications.
Feature
7 in 1, Anemometer, Air flow, Humidity/Temp. meter, Dew point, Light Meter, Barometer. Type K Temp
Tiny bone shape with lightweight and small size case design are suitable for handling with one hand
Low-friction ball bearing mounted wheel design provides high accuracy at high and low air velocity
Exclusive photo diode and color correction filter light sensor, spectrum meets C.I.E. photopic
High precision humidity sensor with fast response time
Barometer : 10 to 1100 hPa, mmHg, inHg
Built- in microprocessor circuit assures excellent performance and accuracy
Concise and compact buttons arrangement, easy operation
Memorize the maximum and minimum value with recall
C/F detection by pressing button on the front panel
Lux/Foot-candle selection by pressing button on the front panel
Air velocity measuring units selection by pressing button on the front panel for five kinds of units
Multi channel display for relative humidity and temperature measured values or air velocity and temperature measured values at the same time
Zero button design makes light meter calibration
Hold function to freeze the current reading value

Ulasan Produk

Tidak ada ulasan