Lutron 4 Range High Performance Conductivity Meter

Sebelum PPN:
Rp6.299.900
Spesifikasi
CalibrationBuild in external calibration VR
Data HoldTo freeze the measured pH value on the display
Dimensions (mm)200x68x30 (Meter)
DisplayLarge LCD display, 21.5mm digit height.
Operating Humidity (%RH)Maximum 80
Operating Temperature (°C)0 to 50
Operating Temperature (°F)32 to 122
Over Range IndicationDisplay shows \"1\"
Power Current (mA)Approx. DC 5
Power SupplyDC 9V battery (heavy duty type) 006P, MN1604(PP3) or equivalent.
Sampling Time (s)Approx. 0.4
Temperature CompensationAutomatic, 0 to 50 °C (32 to 122 °F); Temperature compensation factor fix on fix on 2% per °C.

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The CD-4306 Conductivity Meter offers accurate and reliable measurements with a portable design, making it an essential tool for various applications.
Feature
4 ranges conductivity probe, high performance, wide range, professional.
4 ranges : 200 uS, 2 mS, 20 mS, 200 mS. ➤ Separate electrode, easy operation.
The portable conductivity meter provides fast, accurate readings, with digital readability and the convenience of a remote probe separately.
All function keys are used the rubber button.
Data hold
Used the durable, long-lasting components, including a strong, light weight ABS-plastic housing case.
Wide applications: water conditioning, aquariums, beverage, fish hatcheries, food processing, photography, laboratory, paper industry, plating industry, quality control, school amp; college.

Ulasan Produk

Tidak ada ulasan