CAT Power Tools Rotary Sander

Sebelum PPN:
Rp1.399.900
Spesifikasi
Accessories1pc Dust bag; 1pc Velcro sanding paper; 1pc Vacuum adapter; Color box
Base Diameter (mm)125
Frequency (Hz)50
No Load Speed (rpm)5000-14000
Power (W)780
Voltage (V)220-240
orbital diameter (mm)2.5

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Hook and Loop System
- Variable System with Reverse
- With brake function
- Rubber over mould grip
- Dust sealed switch
- Dust extraction system
- Patented Cyclone dust collection box
- Ball joint cord connection for full protection of power cord

Ulasan Produk

Tidak ada ulasan