CAT Power Tools Compact Impact Drill

Sebelum PPN:
Rp1.399.900
Spesifikasi
Accessories2pc 2.0Ah Battery pack; 1pc 1.5A Charger; Injection box + Color sticker
Chuck MaterialPlastic
Chuck size (mm)10
Clutch Position20+1+1
Impact Rate (bpm)0-6000/0-24750
Maximum Drilling Capacity (mm)10 (Steel); 25 (Wood); 10 (Concrete)
Maximum Torque (Nm)38
No Load Speed (rpm)0-400/1650
Voltage (V)12

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Brushless Motor
- Two Speed
- Light Weight Design
- Spindle Lock
- Variable Speed with Reverse

Ulasan Produk

Tidak ada ulasan