Dr. OSHA Safety Shoes Sprinter Lace Up 3123

Sebelum PPN:
Rp659.900 - Rp679.900
Spesifikasi
Outsole Heat Resistance Temperature (°C)up to 100
Outsole TypePU
TypeS1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
SPRINTER LACE UP - Speed driven lightweight low cut with TPU support

Dr.OSHA Sprinter Lace Up (3123) features a newly engineered outsole and ergonomic insole for enhanced cushioning and all-day comfort. Built with TPU hybrid mesh, reinforced TPU support, and a leather bump cap, it delivers lightweight durability, stability, and 200J toe protection for high-mobility work environments.

Upper: TPU Hybrid Mesh with Leather Bump Cap
Lining: Breathable Anti-Fungus Mesh
Toecap: Steel / Composite Toe Cap with 200 J Impact & 15,000 N Compression Resistance
Insole: Premium Soft Arch Support
Outsole: PU (Polyurethane) Injection
Anti-Slip and Oil Resistant Sole
Soft Protective Inner Layer
Deluxe Padded Collar: Enhanced comfort for everyday wear
Extra Leather Bump Cap: Reinforced with TPU Support for enhanced durability and protection
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Oil resistance moderate resistance to acids and chemicals
- Lightweight, great cushion and flexibility
- Good longevity in normal working conditions
- Antistatic and Anti-penetration

Ulasan Produk

Tidak ada ulasan