Dr. OSHA Safety Shoes Slip On Dahlia 5166

Sebelum PPN:
Rp489.900
Spesifikasi
ColorBlack - Pink
Outsole Heat Resistance Temperature (°C)up to 100
Outsole TypePU-PU
TypeS1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
DAHLIA SLIP ON - Wamen Slip On with Breathable Mesh Instep

Dr.OSHA Dahlia Slip On (5166) features a newly engineered outsole and ergonomic insole for enhanced cushioning and all-day comfort. Designed for women, it combines genuine leather with breathable mesh instep panels and elastic support, delivering comfort, flexibility, and 200J toe protection for everyday work environments.

Upper: Genuine Leather 2.0mm
Lining: Breathable Anti-Fungus Mesh
Toecap: Steel / Composite Toe Cap with 200 J Impact & 15,000 N Compression Resistance
Insole: Premium Soft Arch Support
Outsole: PU-PU Double Density
Anti-Slip and Oil Resistant Sole
Soft Protective Inner Layer
Deluxe Padded Collar: Enhanced comfort for everyday wear
Side Instep: Extra mesh and elastic for improved flexibility and comfort
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Oil resistance, moderate resistance to acids and chemicals
- Extremely lightweight, excellent shock absorption and flexibility
- Good longevity in normal working conditions

Ulasan Produk

Tidak ada ulasan