Dr. OSHA Safety Shoes Paradise Lace Up 3171

Sebelum PPN:
Rp639.900
Spesifikasi
Outsole Heat Resistance Temperature (°C)up to 100
Outsole TypePU
Toe CapSteel

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
PARADISE LACE-UP - Premium Leather with Steel Toe Caps, Reinforced Sporty Emboss

Dr.OSHA Safety Shoes feature a lightweight direct-injected PU outsole designed for all-day comfort and reliable protection. With excellent cushioning, flexibility, shock absorption, and grip, they provide comfortable and dependable performance for professionals across a wide range of industrial and working environments.

Upper: 2.0mm Premium Leather — with Composite Toe Caps, Reinforced Sporty Emboss
Lining: Breathable Anti-Fungus Mesh
Toecap: Composite Toe Cap with 200 J Impact & 15,000 N Compression Resistance
Insole: Premium Soft Arch Support
Outsole: Lightweight Direct-Injected PU (Polyurethane) Outsole
Anti-Slip and Oil Resistant Sole
Excellent Cushioning, Flexibility and Shock Absorption
Direct-Injected Construction: Reliable bonding for everyday industrial performance
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Oil resistance moderate resistance to acids and chemicals
- Lightweight, great cushion and flexibility
- Good longevity in normal working conditions
- Antistatic and Anti-penetration

Ulasan Produk

Tidak ada ulasan