Dr. OSHA Safety Shoes Neutron Quick Lace 3276

Sebelum PPN:
Rp819.900 - Rp879.900
Spesifikasi
Outsole Heat Resistance Temperature (°C)up to 100
Outsole TypePU

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
NEUTRON-QUICK LACE - Quick Lace Mid Cut Breathable Side Window with Retroreflective Accent

Dr.OSHA Neutron Quick Lace (3276) – Black features a newly engineered outsole and ergonomic insole for enhanced cushioning and all-day comfort. Built with premium pull-up leather, breathable side windows, and a quick lace system with retroreflective accents, it delivers ventilation, visibility, and 200J toe protection for demanding work environments.

Upper: Premium Pull-Up Leather 2.0mm
Lining: Breathable Anti-Fungus Mesh
Toecap: Steel / Composite Toe Cap with 200 J Impact & 15,000 N Compression Resistance
Insole: Premium Soft Arch Support
Outsole: PU (Polyurethane) Injection
Anti-Slip and Oil Resistant Sole
Soft Protective Inner Layer
Deluxe Padded Collar: Enhanced comfort for everyday wear
Breathable Side Window with Lacing System: Provides enhanced breathability and a secure fit
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Oil resistance moderate resistance to acids and chemicals
- Lightweight, great cushion and flexibility
- Good longevity in normal working conditions
- Antistatic and Anti-penetration

Ulasan Produk

Tidak ada ulasan