Dr. OSHA Safety Shoes Mid Zipper Thorin 5215

Sebelum PPN:
Rp589.900 - Rp719.900
Spesifikasi
ColorBlack
Outsole Heat Resistance Temperature (°C)up to 100
Outsole TypePU-PU

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
THORIN-MID ZIP - Triple Padded Collar Mid Zipper with TPR Heel Reinforcement

Dr.OSHA Thorin Mid Zip (5215) features a newly engineered outsole and ergonomic insole for enhanced cushioning and all-day comfort. Built with premium leather, a side zipper for easy access, triple padded collar, and TPR heel reinforcement, it delivers added support, and 200J toe protection for demanding work environments.

Upper: Premium Leather 2.0mm
Lining: Breathable Anti-Fungus Mesh
Toecap: Steel / Composite Toe Cap with 200 J Impact & 15,000 N Compression Resistance
Insole: Premium Soft Arch Support
Outsole: PU-PU Double Density
Anti-Slip and Oil Resistant Sole
Soft Protective Inner Layer
Deluxe Padded Collar: Enhanced comfort for everyday wear
Side Zipper: Equipped with TPR Heel Support for added stability and comfort
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Oil resistance, moderate resistance to acids and chemicals
- Extremely lightweight, excellent shock absorption and flexibility
- Good longevity in normal working conditions

Ulasan Produk

Tidak ada ulasan