Dr. OSHA Safety Shoes Matrix Lace Up 7141

Sebelum PPN:
Rp609.900
Spesifikasi
ColorBlack
Outsole Heat Resistance Temperature (°C)up to 130
Outsole TypePU-TPU
TypeS1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MATRIX LACE UP - High Tensile Abrasion and Rip Resistant Low Cut

Dr.OSHA Matrix Lace Up (7141) features a newly engineered outsole and ergonomic insole for enhanced cushioning and all-day comfort. Built with high-tensile reinforced grid mesh for superior abrasion and rip resistance, it delivers durable performance and 200J toe protection for demanding work environments.

Upper: High Tensile Reinforced Grid Mesh, Rip Resistant
Lining: Breathable Anti-Fungus Mesh
Toecap: Steel / Composite Toe Cap with 200 J Impact & 15,000 N Compression Resistance
Insole: Premium Soft Arch Support
Outsole: TPU-PU Thermoplastic Direct Injection
Anti-Slip and Oil Resistant Sole
Soft Protective Inner Layer
Deluxe Padded Collar: Enhanced comfort for everyday wear
Rip and Tear Resistant Upper: Designed for enhanced durability and resistance to tearing
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Great Oil resistance, moderate resistance to acids and chemicals
- Lightweight, excellent shock absorption and flexibility
- Good longevity in extreme conditions

Ulasan Produk

Tidak ada ulasan