Dr. OSHA Safety Shoes Houston Quick Lace 3263

Sebelum PPN:
Rp789.900 - Rp859.900
Spesifikasi
ColorBrown
Outsole Heat Resistance Temperature (°C)up to 100
Outsole TypePU

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
HOUSTON-QUICK LACE - Extra Bendabie Heel on Quick Lace Pull Up Leather Mid Cut

Dr.OSHA Houston Quick Lace (3263) features a newly engineered outsole and ergonomic insole for enhanced cushioning and all-day comfort. Built with premium pull-up leather, a quick lace system, and an extra flexible heel with triple-layer foam collar, it delivers ease of wear, support, and 200J toe protection for demanding work environments.

Upper: Premium Pull-Up Leather 2.0mm
Lining: Breathable Anti-Fungus Mesh
Toecap: Steel / Composite Toe Cap with 200 J Impact & 15,000 N Compression Resistance
Insole: Premium Soft Arch Support
Outsole: PU (Polyurethane) Injection
Anti-Slip and Oil Resistant Sole
Soft Protective Inner Layer
Deluxe Padded Collar: Enhanced comfort for everyday wear
Triple Layered Collar: Provides enhanced comfort and support
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Oil resistance moderate resistance to acids and chemicals
- Lightweight, great cushion and flexibility
- Good longevity in normal working conditions
- Antistatic and Anti-penetration

Ulasan Produk

Tidak ada ulasan