Dr. OSHA Safety Shoes Artemis Lace Up 5118

Sebelum PPN:
Rp519.900
Spesifikasi
ColorBlack
Outsole Heat Resistance Temperature (°C)up to 100
Outsole TypePU-PU
TypeS1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
ARTEMIS LACE UP - Ultra lightweight casual safety shoe with elastic lace

Dr.OSHA Artemis Lace Up (5118) features a newly engineered outsole and ergonomic insole for enhanced cushioning and all-day comfort. Built with ultra-lightweight breathable fabric and elastic laces, it delivers effortless wear, flexibility, and 200J toe protection for active work environments.

Upper: Ultra Lightweight Breathable Fabric
Lining: Breathable Anti-Fungus Mesh
Toecap: Steel / Composite Toe Cap with 200 J Impact & 15,000 N Compression Resistance
Insole: Premium Soft Arch Support
Outsole: PU-PU Double Density
Anti-Slip and Oil Resistant Sole
Soft Protective Inner Layer
Deluxe Padded Collar: Enhanced comfort for everyday wear
Elastic Lace: Provides a secure and convenient fit
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Oil resistance, moderate resistance to acids and chemicals
- Extremely lightweight, excellent shock absorption and flexibility
- Good longevity in normal working conditions

Ulasan Produk

Tidak ada ulasan