Dr. OSHA Safety Boot Maverick 3290

Sebelum PPN:
Rp779.900
Spesifikasi
ColorWheat
Outsole Heat Resistance Temperature (°C)up to 100
Outsole TypePU
TypeS3 Waterproof + Kevlar

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MAVERICK - Full Genuine Leather Work Boot with Brass Eyelets

Dr.OSHA Maverick Boot (3290) features a newly engineered outsole and ergonomic insole for enhanced cushioning and all-day comfort. Built with premium nubuck leather and brass eyelets in a full work boot design, it delivers classic durability, waterproof protection (S3), and 200J toe protection for demanding work environments.

Upper: Premium Nubuck Leather 2.0mm
Lining: Breathable Anti-Fungus Mesh
Toecap: Steel / Composite Toe Cap with 200 J Impact & 15,000 N Compression Resistance
Insole: Premium Soft Arch Support
Outsole: PU (Polyurethane) Injection
Anti-Slip and Oil Resistant Sole
Soft Protective Inner Layer
Deluxe Padded Collar: Enhanced comfort for everyday wear
Brass Eyelets: Durable eyelets for secure and reliable lacing
Anti-Penetration (Optional): Kevlar
Waterproof: S3 Waterproof Upper with Waterproof Membrane and Sealed Stitches
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Oil resistance moderate resistance to acids and chemicals
- Lightweight, great cushion and flexibility
- Good longevity in normal working conditions
- Antistatic and Anti-penetration

Ulasan Produk

Tidak ada ulasan