Dr. OSHA Safety Ankle Shoes Marathon Lace 7231

Sebelum PPN:
Rp799.900 - Rp819.900
Spesifikasi
Outsole Heat Resistance Temperature (°C)up to 130
Outsole TypePU-TPU
TypeS1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
MARATHON ANKLE LACE - Speeddriven -Lightweight Mid cut with TPU support

Dr.OSHA Marathon Ankle Lace (7231) features a newly engineered outsole and ergonomic insole for enhanced cushioning and all-day comfort. Built with TPU hybrid mesh, reinforced TPU support, and a leather bump cap in a mid-cut design, it delivers lightweight durability, stability, and 200J toe protection for high-mobility work environments.

Upper: TPU Hybrid Mesh with Leather Bump Cap
Lining: Breathable Anti-Fungus Mesh
Toecap: Steel / Composite Toe Cap with 200 J Impact & 15,000 N Compression Resistance
Insole: Premium Soft Arch Support
Outsole: TPU-PU Thermoplastic Direct Injection
Anti-Slip and Oil Resistant Sole
Soft Protective Inner Layer
Deluxe Padded Collar: Enhanced comfort for everyday wear
TPU Reinforced Upper: Added durability and structural support
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Great Oil resistance, moderate resistance to acids and chemicals
- Lightweight, excellent shock absorption and flexibility
- Good longevity in extreme conditions

Ulasan Produk

Tidak ada ulasan