Dr. OSHA Ankle Boot Everest 7244

Sebelum PPN:
Rp779.900 - Rp839.900
Spesifikasi
ColorBlack
Outsole Heat Resistance Temperature (°C)up to 130
Outsole TypePU-TPU

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
EVEREST ANKLE BOOT - High Tensile Abrasion and Rip Resistant with Leather Padded Mid Cut

Dr.OSHA Everest Ankle Boot (7244) features a newly engineered outsole and ergonomic insole for enhanced cushioning and all-day comfort. Built with rip-resistant high-tensile mesh reinforced with pull-up leather, it delivers rugged durability, and 200J toe protection for demanding work environments.

Upper: Rip Resistance High Tensile Mesh with Pull Up Leather
Lining: Breathable Anti-Fungus Mesh
Toecap: Steel / Composite Toe Cap with 200 J Impact & 15,000 N Compression Resistance
Insole: Premium Soft Arch Support
Outsole: TPU-PU Thermoplastic Direct Injection
Anti-Slip and Oil Resistant Sole
Soft Protective Inner Layer
Deluxe Padded Collar: Enhanced comfort for everyday wear
Rip Resistance: Reinforced with Leather for enhanced durability
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Great Oil resistance, moderate resistance to acids and chemicals
- Lightweight, excellent shock absorption and flexibility
- Good longevity in extreme conditions

Ulasan Produk

Tidak ada ulasan