Dr. OSHA Ankle Boot Apex 5227

Sebelum PPN:
Rp679.900 - Rp749.900
Spesifikasi
Outsole Heat Resistance Temperature (°C)up to 100
Outsole TypePU-PU

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
APEX ANKLE BOOT - Double Elastic Mid Cut with Extra Padded Lip

Dr.OSHA Apex Ankle Boot (5227) features a newly engineered outsole and ergonomic insole for enhanced cushioning and all-day comfort. Built with premium nubuck leather, double elastic sides, and a padded mid-cut design, it delivers easy wear, strong support, and 200J toe protection for demanding work environments.

Upper: Premium Nubuck Leather 2.0mm
Lining: Breathable Anti-Fungus Mesh
Toecap: Steel / Composite Toe Cap with 200 J Impact & 15,000 N Compression Resistance
Insole: Premium Soft Arch Support
Outsole: PU-PU Double Density
Anti-Slip and Oil Resistant Sole
Soft Protective Inner Layer
Deluxe Padded Collar: Enhanced comfort for everyday wear
Double Elastic Sides: Provides a secure and convenient fit
Warning
Image on this page only as Representative Image, Please check the specifications of each size and color for details
Feature
- Oil resistance, moderate resistance to acids and chemicals
- Extremely lightweight, excellent shock absorption and flexibility
- Good longevity in normal working conditions

Ulasan Produk

Tidak ada ulasan