Burlington Smart Tech
#Grup produk P118026462
Sebelum PPN:
Rp4.999.900 - Rp6.699.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Appearance | Amber |
|---|---|
| Odor | Mild |
| Toxicity | Harmful when Swallowed |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
EN100 has a multifunctional use. This product serves to clean, lubricate, and protect from many factors such as removing mild rusts, making difficult bolts opening easier, coating contact points to prevent short circuits and many more.
EN100 is a non-flammable and non-polluting product.
EN100 (SMART TECH) is a multi-purpose oil designed to clean, lubricate, and protect against rust and corrosion, displace and seals out moisture, loosen rusted bolts and nuts, water-proofs electrical parts to prevent short-circuit and many more.
DIRECTIONS
Shake well before application
Apply or spray over treated area
Allow 3 to 10 minutes to work
For optimal protection, apply generously and do not wipe
Repeat steps if necessary
EN100 is a non-flammable and non-polluting product.
EN100 (SMART TECH) is a multi-purpose oil designed to clean, lubricate, and protect against rust and corrosion, displace and seals out moisture, loosen rusted bolts and nuts, water-proofs electrical parts to prevent short-circuit and many more.
DIRECTIONS
Shake well before application
Apply or spray over treated area
Allow 3 to 10 minutes to work
For optimal protection, apply generously and do not wipe
Repeat steps if necessary
Warning
Note: To ensure suitability on a low-grade plastic surface, test on a small area before use. Water-proofing can last for up to 1 week but may vary depending on site conditions.Keep out of reach of children and pets. Not for consumption. If swallowed, drink water and seek medical advice. Avoid eye contact. If eye is affected, rinse thoroughly with water and seek medical advice. If skin irritation occurs, wash with soap and water. Do not expose to direct sunlight. Do not store at extreme temperature. Do not puncture or burn.
Feature
FEATURESLow Surface Tension: Product can easily penetrate inaccessible areas of equipment and motors.
Prevent Electrical Shock: Product contains special chemical agents to prevent electrical short circuit.
Non-Flammable: Product does not ignite easily and is safe to use near areas where fires or sparks are present.
Safe to Use: Product is non-corrosive and has low toxicity.
Unaffected by Temperature: Product is not affected by the changing temperature.
Use
Application: Electronic and mechanical surfaces.EN100 (SMART TECH) is generally used to clean or lubricate electrical motors, relays, control panels, switches, line jacks, and telephone cross-connection boxes, instrument tools, and other mechanical parts.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
