Burlington Premium Algaecide

Sebelum PPN:
Rp5.299.900
Spesifikasi
AppearanceClear
OdorPleasant
Ph7.5 (10%)
Size (L)25
Solubility in WaterSoluble
Specific Gravity1.13

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
WW105 serves to clean, prevent and reduce the growth of algae and mucus. This product does not contain harmful ingredients and can help maintain the cleanliness as well as clarity of water.
WW105 is a biodegradable, non-flammable and non-polluting product.
It is designed to eliminate, control and prevent slime, algae and bacteria from multiplying in the system.
INSTRUCTIONS
Initial dosage: 6 to 10 litres of product every 20,000 litres of water (Depending on the condition of the system).
Allow to circulate in the system.
Repeat application until system is under control.
Weekly dosage: 2 to 5 litres (depending on the condition of the system).
Increase dosage if slime or algae are visible.
Warning
Some sensitive skin may experience light irritation when in contact with the product, if so, put on chemical resistant gloves when handling. In case of contact with eyes, rinse thoroughly with water and seek medical advice. If swallowed, take plenty of water and seek medical advice.
Keep out of reach of children.
Feature
FEATURES
Biodegradable: It is highly waste treatable and biodegradable. Always dispose of this and all other chemical products according to Federal and State regulations.
Non-Flammable: It is water based. Making it safe for prevention or maintenance during cleaning operations.
Safe to Use: It does not contain harmful ingredients.
Reduce Downtime cost: It helps to reduce expensive man-hours in scrubbing and maintaining.
Use
Application: Cooling towers or any other water systems.
It is widely used on most cooling tower or any water system found in the hotel, building, power plant, sewage, iron process industry, textile industry, marine repair workshop, refinery, plywood mill, palm oil processor, etc.

Ulasan Produk

Tidak ada ulasan