Burlington Oxygen Scavenger

Sebelum PPN:
Rp5.899.900
Spesifikasi
AppearancePowder
OdorPleasant
Size (L)25
Solubility in WaterSoluble
Specific Gravity1.05
TypeFG

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
WW109 serves to prevent and control the dissolved oxygen in the boilers.
WW109 is a non-flammable and non-polluting product.
It is designed to prevent and control the dissolved oxygen in the boiler.
INSTRUCTIONS
Dosage: 4000:1 to 5000:1 (depending on the system).
Ensure the make up water hardness as low as possible.
Allow to circulate in the system.
Repeat weekly as per normal.
Warning
Some sensitive skin may experience light irritation when in contact with the product, if so, put on chemical resistant gloves when handling. In case of contact with eyes, rinse thoroughly with water and seek medical advice. If swallowed, take plenty of water and seek medical advice.
Keep out of reach of children.
Feature
FEATURES
Highly Concentrated: With a dilution up to 5000.
Biodegradable: It is highly waste treatable and biodegradable. Always dispose of this and all other chemical products according to Federal and State regulations.
Safe to Use: It contains no harmful ingredients to pollute the environment.
Non-Flammable: It is a powder based product hence safe to use in enclosed area.
Use
Application: Boilers and heaters.
It is widely used on most boiler and heater found in the building, heat treatment industry, oil and gas, power plant, mining industry, hotel, palm oil mill, etc.

Ulasan Produk

Tidak ada ulasan