Burlington Low pH Industrial Coil Renovator
#Grup produk P118026125
Spesifikasi
| Appearance | Clear |
|---|---|
| Odor | Pleasant |
| Ph | 2 to 3 (10%) |
| Size (L) | 25 |
| Solubility in Water | Soluble |
| Specific Gravity | 1.1 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
CS102 serves to clean impurities such as greases, oils, rusts, and water scales that are often caught up in AC fin, condensers, radiators, etc.
CS102 is a non-flammable and non-polluting product.
It is designed as a technical grade coil renovator that clean and remove stubborn scale, rust and oil stains from the coil.
INSTRUCTIONS
Switch off unit before cleaning.
Cool the condenser fins with water.
Pour product into a poly-sprayer, spray from top of the coil and moving across the unit and slowly moving to the bottom of the unit.
Light agitation with a plastic brush maybe necessary.
Allow 10 to 15 minutes to work.
Flush with plenty of water for 20 to 30 minutes.
Repeat application if necessary.
CS102 is a non-flammable and non-polluting product.
It is designed as a technical grade coil renovator that clean and remove stubborn scale, rust and oil stains from the coil.
INSTRUCTIONS
Switch off unit before cleaning.
Cool the condenser fins with water.
Pour product into a poly-sprayer, spray from top of the coil and moving across the unit and slowly moving to the bottom of the unit.
Light agitation with a plastic brush maybe necessary.
Allow 10 to 15 minutes to work.
Flush with plenty of water for 20 to 30 minutes.
Repeat application if necessary.
Warning
Note: No dilution needed for very dirty coil. For medium dirty coil, dilute 1:3 parts with water. For light dirty coil, dilute 1:5 parts with water.Some sensitive skin may experience light irritation when in contact with the product, if so, put on chemical resistant gloves when handling. In case of contact with eyes, rinse thoroughly with water and seek medical advice. If swallowed, take plenty of water and seek medical advice.
Keep out of reach of children.
Feature
FEATURESContains Inhibitors: It contains special inhibitor to protect the fins from further oxidation.
Biodegradable: It is highly waste treatable and biodegradable. Always dispose of this and all other chemical products according to Federal and State regulations.
Highly Dilutable: It is highly concentrated coil renovator that can be diluted with water up to 15 parts.
Increase Efficiency: It cleans deeply and thoroughly to push out most stubborn stains from the coil.
Reduce Energy Units: It maintains a free flow of air circulating in the system.
Use
Application: Coils.It is widely used in building, office, refinery, marine, defense, mining, shopping mall, automotive, etc.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
