Burlington Ink Remover

Sebelum PPN:
Rp5.199.900
Spesifikasi
AppearanceClear
OdorPleasant
Size (L)5
Solubility in WaterSoluble
Specific Gravity1.1

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
CL113 serves to remove and clean stubborn ink stain.
CL113 is a biodegradable, non-flammable, and non-polluting product.
It is designed to remove and clean stubborn ink stain from metal roller.
INSTRUCTIONS
Shake well before use.
Can be diluted with water 1:1 depending on the ink stains to be removed.
Apply using a sponge or cloth or soft plastic brush (toothbrush) over the ink stain.
Agitate if necessary.
Allow contact time of 3 to 10 mins depending on the ink stain.
Flush or wipe with plenty of water.
Repeat application if necessary.
Warning
Some sensitive skin may experience light irritation when in contact with the product, if so, put on chemical resistant gloves when handling. In case of contact with eyes, rinse thoroughly with water and seek medical advice. If swallowed, take plenty of water and seek medical advice.
Keep out of reach of children.
Feature
FEATURES
Dilutable: It can be diluted (1:1) with water.
Non-Flammable: It is water based and has a high flash point making it safe for the enclosed cleaning.
Safe to Use: It is highly waste treatable and biodegradable.
Maximum Protection: It contains a unique blend of corrosion inhibitors that stop rust formation on metal surface.
Use
Application: Metal surfaces.
It is widely used in printing industry, ink manufacturer, offset industry, paintshop, etc.

Ulasan Produk

Tidak ada ulasan