Axson Red Bentone Grease
#Grup produk P118025481
Spesifikasi
| Color | Red |
|---|---|
| Flash Point COC (°F) | 455 |
| Gravity (API) | 26.6 at 60 |
| Mechanical Stability | Excellent |
| NLGI Grade | 2 |
| OK Timken Extreme Pressure Load (lbs) | 45 |
| Penetration | 270 to 290 at 77°F (ASTM Worked) |
| Pour Point (°F) | 5 |
| Refractive Index | 1.4852 |
| Size (kg) | 15 |
| Soap Type | Bentone |
| Texture | Smooth Buttery |
| Usable Temperature Range (°F) | 0 to 600 |
| Viscosity (SUS) | 850 |
| Viscosity Index | 70 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
E.923 Red Bentone Grease offers the ultimate in a general purpose grease with the added extra property of extreme pressure lubricity. This grease is compounded from a blend of the finest mineral and synthetic oils coupled with an bentonite clay.
E.923 Red Bentone Grease offers additional protection to meet today's high performance requirements.
E.923 Red Bentone Grease offers additional protection to meet today's high performance requirements.
Feature
HEAT STABILITY : These are "Non-Melting" greases and do not run due to high working temperatures. In lubricant jargon - it has no "Drop Point." MECHANICAL STABILITY : Even under the most severe working conditions Bentone greases do not lose their integrity. This means the structure remains constant to deliver excellent lubrication.
PUMPABILITY : Bentone greases maintain the ability to remain pumpable at temperatures even below freezing.
CHEMICAL PROTECTION : Greater metal adhesion allows extra protection from corrosion even with strong acids and alkalies.
LUBRICITY : Bentone greases with the judicious addition of extreme pressure additives gives a resulting lubricant enabling them to cary loads of three times the magnitude of conventional greases.
WATER RESISTANCE : These products do not break down and wash out when exposed to water. Total submersion tests have shown their ability for satisfactory operation, even after absorbing two times its own weight of water.
SYNERESIS : Bentone greases have the ability to minimize the separation of the oil and thickener components. This enables the greases to maintain the ability to preserve its lubricating qualities greater then any of the components.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
