Axson Poly Urea Grease

Sebelum PPN:
Rp13.999.900
Spesifikasi
Base OilMineral Oil
ColorLight to Brown
Copper Strip CorrosionPass (100°C, 24hour)
Corrosion Preventive Properties 80°C 48h#1
Dropping Point (°C)290 (No. 0), 282 (No. 1), 280 to 300 (No.2)
Evaporation Loss (%mass)0.3 (99°C, 22hour)
Oil Separation (%mass)5.2 (No. 1), 3.1 (No.2) (100°C 24hour)
Oxidative Stability (kPa)10 (99°C, 100hour)
Pour Point (°C)-35
Roll Stability398 (No. 0), 349 (No. 1), 287 (No.2) (60W, 15°C, 24hour), 393 (No. 0), 354 (No. 1), 301 (No.2) (80°C 24hour With 10 % Mass Water)
Size (kg)15
ThickenerUrea
Worked Penetration At 60/60370 (No. 0), 323 (No. 1), 300 to 280 (No.2)
Working Stability385 (No. 0), 332 (No. 1), 285 (No.2)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AXSON E-999 POLY UREA GREASE is made of carefully selected urea thickener and medium viscosity refined oil.
AXSON E.999 POLY UREA GREASE has an excellent performance life and is superior in heat resistance, water resistance and mechanical stability compared to conventional soap thickened grease.
AXSON E.999 POLY UREA GREASE offers an extend service life of bearings and reduction in maintenance cost of machines through centralized lubrication systems.

Ulasan Produk

Tidak ada ulasan