Axson Multi Purpose Grease

Sebelum PPN:
Rp10.999.900
Spesifikasi
AppearanceYellowish Brown Smooth
Corrosion ResistanceExcellent
Dropping Point (°C)210
N.L.G.I#2
Service Temperature (°C)-20 to 150
Size (kg)15
Thickener TypeLithium
Timken OK Load (lbs)45 (minimum)
Water ResistanceExcellent
Worked Penetration (mm/10)265 to 295 at 25°C

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
AXSON E.975.MP is recommended for various automotive and general applications.
It is specially suited for wheel bearing application for passenger cars, trucks, busses, etc.
It may also be recommended for use in high-speed bearings, roller bearings and bearings for electrical motors where no EP properties are required.

Ulasan Produk

Tidak ada ulasan