Axson High Temperature Grease

Sebelum PPN:
Rp11.999.900 - Rp12.999.900
Spesifikasi
Size (kg)15

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
E.971 is chemically formulated to give machine bearings optimum performance under high temperature conditions. For this reason the special blend of high V.I solvent refined paraffin base oil, thickened with a bentonite clay gives.
E.971 the superior advantage over ordinary greases. Not only does this non-soap grease contain microscopic supplements that are impossible to melt giving.
E.971 the stability it needs to perform at 260ºC (500ºF), but it also contains montmorillonite particles which create as essential bond between metal surfaces that will not break down under extreme temperatures.
Feature
• Unique additive blend of materials give it unmatched water resistant protection
• Is high temperature break down abilities help decisive advantage over ordinary greases
• Contains oxidation inhibited qualities that ensure long service life and increased productivity
• Non-melt attribute enables it to be highly resistant to change in consistency with temperature, thus providing for excellent universal stability
Use
E.971 is recommended for use in kiln car wheel bearings, furnace door bearings, heat exchange motor bearings, oven conveyor bearings and other applications where extremely high temperatures are encountered.

Ulasan Produk

Tidak ada ulasan