Axson Extreme Pressure Grease

Sebelum PPN:
Rp10.999.900
Spesifikasi
ColorYellow Transparent
Dropping Point (°C)270 Minimum
Oxidation Stability Loss (lbs)2.0 Maximum (in 100 hour)
Rust Prevention RatingPass
Size (kg)15
Soap TypeLt-12 Hydroxyl
TextureSmooth
Timken OK Load (lbs)55
Viscosity (SUS)3500 to 3680 at 100°F, 230 to 380 at 210°F
Viscosity (cSt)647 at 40°C, 56 at 100°C
Viscosity Index124

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Lithium Complex Greases high quality of multi purpose and wheel bearing grease is fortified with anti oxidation to provide excellent lubrication under conditions of extreme temperature and severity.
Suitable for use in heavy duty equipment , ball and wheel bearing for automotive , farm equipment and industrial application.
Feature
• Excellent resistance against water , oxidation and air moisture
• Prevent wear , rust and corrosion
• Suitable for application in operating high temperature
• High pressure , irregular shocking loads
• Long life for the lubricant parts and low maintenance costs

Ulasan Produk

Tidak ada ulasan