Axson Extra Heavy Duty Water Resistant Grease

Sebelum PPN:
Rp11.999.900
Spesifikasi
AppearanceButtery
Base Oil Viscosity (cSt)228 at 40°C, 13.5 at 100°C
ColorBlue
Dropping Point (°F)350 (ASTM)
Size (kg)15
Soap TypeLithium 12-Hydroxy Stearate
Timken OK Load (lbs)40

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
E.957 WR is a multi-purpose extreme grease made from lithium soap stock which imparts good high and low temperature characteristics and chemical stability. The load carry additives system contains no load or metals which are environmentally undesirable. This multi-purpose grease has high resistance to mechanical breakdown, excellent oxidation resistance, good rust protection, and excellent "wash-out" resistance.
Feature
• Economical - one grease for many application.
• High EP protects heavily loaded for shock loaded bearings.
• Resists water "wash-out".
• Excellent for use in centralized lube systems.
• Distinctive, attractive color.
Use
• Used in lubrication of heavily plain and anti-friction bearings, gears, and grease lubricated couplings subject to high temperatures and shock loading.
• Recommended for all types automotive and industrial application including the lubrication of heavy construction equipment.

Ulasan Produk

Tidak ada ulasan