Axson Anti Seize Compound

Sebelum PPN:
Rp17.999.900
Spesifikasi
Base OilPetroleum
Base Oil Viscosity (SUS)990 at 100°F, 66 at 210°F
ColorCopper
Flash Point (F)420
N.L.G.I#1
Pour Point (°F)0
Size (kg)15
TextureButtery
ThickenerSynthetic
Unworked Penetration290
Worked Penetration320

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
E.966 ANTI-SEIZE COMPOUND is a heavy duty, industrial anti-seize and lubricating paste containing very finely divided metallic particles in a special non-melt petroleum base grease. AXSON E.966 leaves a protective film that seals and protects metal parts even under the most extreme conditions of heat, pressure, steam and water exposure.
Feature
E.966 ANTI-SEIZE COMPOUND is not just another anti-seize lubricant. Unlike conventional products on the market the maximum blend of metallic solids has been homogenized into a specially designed petroleum base
grease which does not contain clay or soap base thickener. This helps to provide a superior product that will not melt and run out after application It also helps to reduce friction of metal surfaces and allows easy movement of threaded connections during assembly and disassembly which makes for tighter make-ups. Other features include :
- PROTECTS TO + 2000°F
- PREVENTS GALLING & SEIZING
- REDUCES TORQUE
- STEAM & WATER RESISTANT
- PREVENTS CARBON FUSION
- CHEMICAL RESISTANT
- PREVENTS RUST & CORROSION
- EXTREME PRESSURE LUBRICANT
- EXCELLENT LUBRICITY
- NON-MELTING
Use
E.966 ANTI-SEIZE COMPOUND was designed as a preventive maintenance tool providing complete parts protection on threaded fittings and all metal surface subjected to harsh environments or high temperatures to +
2000 F. AXSON E.966 was formulated to fit a wide variety of marine, metal working, automotive, oilfield, construction and farm equipment application. A few such examples include.
- THREADED FITTINGS
- MANIFOLD STUDS & BOLTS
- SENSORS
- WINCHES
- SPROCKET & CHAINS
- BRAKE CAMS & PINS
- CASTING EQUIPMENT
- CONVEYORS
- SPLINES & WORM GEARS
- VALVE SHAFT

Ulasan Produk

Tidak ada ulasan