Nagoya Diamond Industrial Compound

Sebelum PPN:
Rp2.599.900
Spesifikasi
Capacity (g)5
Dimension L (mm)130

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Feature
- Achieves a higher precision mirror finish. _x000D_
- Palm-sized. Available in grits from #240 to #8000 (#15000). _x000D_
- Excellent polishing performance. _x000D_
- Good lubrication during finishing. _x000D_
- Consistent distribution of diamond powder. _x000D_
- No sedimentation or separation of diamond powder. _x000D_
- High work efficiency and extremely economical to use. _x000D_
- Easy to clean after use.
Use
Mirror finishing of cemented carbide dies, heat-treated steel dies, stainless steel_x000D_
dies, etc. Finishing of various dies such as_x000D_cemented carbide dies Polishing of glass, ceramics, sapphire, ruby, etc._x000D_
Lapping of semiconductors such as silicon and germanium_x000D_
Lapping of samples for various metal microscopes_x000D_
Other metal lapping

Ulasan Produk

Tidak ada ulasan