Stella Perfomance Lubricants FG Chain Oil Full Synthetic

Sebelum PPN:
Rp16.999.900
Spesifikasi
AppearanceClear adhesive oil
Base OilBlend of synthetic oils
Copper Corrosion1b (ASTM D130)
Size (L)20

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
A range of fully synthetic food grade chain oils particularly suited for the lubrication of drive chains and conveyor chains. STELLA Chain Oils contain special additives that extend re-lubrication intervals. These oils can be used on chains at up to 200°C normally and, depending on the grade used, at up to 240°C for short periods of time.
Feature
- Penetrates to the links and pins reducing wear and extending chain life
- Adhesive additives ensure no-drip and no fling-off, thus providing lasting lubrication
- Excellent adhesive characteristics ensures a high degree of water resistance and protects parts from corrosion, even in the presence of alkali materials commonly associated with the food industry
- Extremely wide temperature range ensures maximum application versatility.

Ulasan Produk

Tidak ada ulasan