SCHAEFFLER Vibration Meter
#Grup produk P118024242
Sebelum PPN:
Rp73.999.900 - Rp289.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
SCHAEFFLER Vibration Meter, 60°C Maximum Operating Temperature, -30°C Minimum Operating Temperature - PROLINK-CMS-KIT-4CH
This vibration meter provides analogue measurement for monitoring mechanical vibration in industrial settings. Designed for integration into condition monitoring workflows, it supports multi-channel data acquisition and operates across a wide ambient temperature range suited to varied plant environments. The device carries multiple international approvals and meets electrical and environmental standards for use in regulated installations.
What approvals indicate suitability for international installations?
It holds UL, CSA, CE and EAC endorsements, demonstrating compliance with multiple regional conformity regimes.
How does temperature rating affect placement options?
The operating range from -30°C to 60°C allows mounting in cold stores and warm process areas without additional thermal protection.
How many measurement inputs are available for simultaneous data?
Four independent channels permit concurrent acquisition from multiple sensors or measurement points.
Is there any environmental material consideration to note?
The unit is designated RoHS-exempt, which affects material compliance categorisation in procurement.
This vibration meter provides analogue measurement for monitoring mechanical vibration in industrial settings. Designed for integration into condition monitoring workflows, it supports multi-channel data acquisition and operates across a wide ambient temperature range suited to varied plant environments. The device carries multiple international approvals and meets electrical and environmental standards for use in regulated installations.
What approvals indicate suitability for international installations?
It holds UL, CSA, CE and EAC endorsements, demonstrating compliance with multiple regional conformity regimes.
How does temperature rating affect placement options?
The operating range from -30°C to 60°C allows mounting in cold stores and warm process areas without additional thermal protection.
How many measurement inputs are available for simultaneous data?
Four independent channels permit concurrent acquisition from multiple sensors or measurement points.
Is there any environmental material consideration to note?
The unit is designated RoHS-exempt, which affects material compliance categorisation in procurement.
Feature
- Analogue display enables instantaneous vibration readings- Operates reliably from -30°C to 60°C for harsh environments
- Four-channel capability supports simultaneous monitoring
- Certified to UL, CSA, CE and EAC for regulatory acceptance
- RoHS-exempt status simplifies hazardous-material considerations
- Manufacturer-branded design ensures compatibility with condition monitoring systems
Use
- Suitable for permanent machine vibration surveillance in production lines- Ideal for integration with plant condition monitoring systems
- Used for routine maintenance checks on rotating equipment
- Can be used for multi-point vibration assessments across motor arrays
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
