Moore & Wright Tube Micrometre

Sebelum PPN:
Rp7.299.900
Spesifikasi
Accuracy (%)±0.006
Battery OperatedNo
Maximum Measurement (mm)25
Metric-Imperial ConversionNo
Metric/ImperialMetric
Micrometer TypeTube
Minimum Measurement (mm)0 (Zero)
Resolution (mm)0.01
SPC Data OutputNo
Standards ApprovalsDIN 863

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Moore & Wright Tube micrometer is designed for measuring tube wall thickness and features a spherical anvil for precise measurements. It has a satin chrome scale and a hammertone finished frame with an insulated grip for comfort. The spindle is equipped with tungsten carbide measuring faces, ensuring durability and accuracy in tube thickness measurements.
Constant force ratchet on thimble
Compliance to DIN 863 Standard
Supplied in a plastic box

Ulasan Produk

Tidak ada ulasan