Metrix Socket Tester Earth Resistance Measurement
#Grup produk P118024048
Spesifikasi
| Display Type | LCD Backlight |
|---|---|
| Earth Resistance Measurement | Yes |
| Height (mm) | 53 |
| IP Rating | IP40 |
| Length (mm) | 185 |
| Loop Impedance Test Type | Phase to Earth |
| Maximum Operating Temperature (°C) | 45 |
| Maximum Voltage Measurement (V) | 400 |
| Minimum Operating Temperature (°C) | -10 |
| Power Source | Mains |
| Safety Category Level | CAT III |
| Safety Category Voltage (V) | 300 |
| Standards Approvals | 6 - EMC as per IEC 612361, IEC/EN 615571 3 |
| Test Standards | IEC 61010-2-030, IEC 61557-6, IEC 61557-3 |
| Test Type | RCD Test, Earth Resistance, Voltage |
| Width (mm) | 65 |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
MX531 2P+E electric socket tester, earth & 30 mA RCD tests
The MX531 is a 3-in-1 controller that can be connected to any TT electrical socket to check that the electrical installation is operating correctly. This tester measures the voltage and displays the connections of the line, NEUTRAL and earth conductors in a 2P+E socket. The MX531 tester automatically measures the RE earth resistance Value without tripping any RCDs. This tester also tests the presence and the trip of the 30 mA RCD.
Strengths
Totally autonomous (no battery)
Immediate display without adjustments and with pictogram confirmation allowing an easy interpretation of the measurements
Compact size for easy use in confined spaces
Rotating head to adapt to all socket configurations
State at delivery
The MX531 is delivered in a NEUTRAL cardboard box with a coloured band, equipped with a carrying bag and a user's manual in 4 languages on paper.
The MX531 is a 3-in-1 controller that can be connected to any TT electrical socket to check that the electrical installation is operating correctly. This tester measures the voltage and displays the connections of the line, NEUTRAL and earth conductors in a 2P+E socket. The MX531 tester automatically measures the RE earth resistance Value without tripping any RCDs. This tester also tests the presence and the trip of the 30 mA RCD.
Strengths
Totally autonomous (no battery)
Immediate display without adjustments and with pictogram confirmation allowing an easy interpretation of the measurements
Compact size for easy use in confined spaces
Rotating head to adapt to all socket configurations
State at delivery
The MX531 is delivered in a NEUTRAL cardboard box with a coloured band, equipped with a carrying bag and a user's manual in 4 languages on paper.
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
