Moore & Wright Radius Contour Gauge

Sebelum PPN:
Rp5.799.900 - Rp7.299.900
Spesifikasi
Maximum Metric Measurement (mm)13
Minimum Imperial Measurement (inch)0.031
Minimum Metric Measurement (mm)0.75
Standards ApprovalsNo

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Moore & Wright Gauge Ring is a precision tool engineered for accurate radius measurement. These blades are mounted on a ring for convenient storage and accessibility. Ideal for machinists, toolmakers, and quality control inspectors, this radius gauge ring ensures precise measurements and enhances efficiency in various Applications.
Accurately milled steel blades
Designed to check both internal and external radii
Marked with nominal size on each blade
16 piece set
Radius ranges from 9 by 32 inch to 33 by 64 inch

Ulasan Produk

Tidak ada ulasan