Amphenol Advanced Sensors Pressure Sensor NPI-19 Series

Sebelum PPN:
Rp6.899.900 - Rp8.599.900
Spesifikasi
Maximum Operating Temperature (°C)125
Minimum Operating Temperature (°C)-40
SeriesNPI-19

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Amphenol NovaSensor NPI-19 series digital I2C pressure sensor incorporates state-of-art IsoSensor technology with I2C interface protocols that gives OEM user the best in price and performance. It is designed to operate in hostile environments and yet gives outstanding sensitivity, linearity and hysteresis of a silicon sensor. It also employs SenStable® processing technology, thus providing excellent output stability. This sensor has a 2.5 psi gauge pressure with I2C output and 2 inch flex strip along with current rating of 3 mA, supply voltage of 3.3V.
Threaded process fittings
±0.25% FSO (BFSL) linearity
±1% FSO total error band
I2C interface protocols
14-bit I2C output
2X over pressure
3X burst pressure
±0.5% span / year typical long term stability
Operating temperature ranges between -40°C to 125°C

Ulasan Produk

Tidak ada ulasan