Amphenol Advanced Sensors Pressure Sensor NPA Series

Sebelum PPN:
Rp5.199.900 - Rp5.999.900
Spesifikasi
Accuracy (%)±1.5
Housing MaterialThermoset Plastic
Maximum Operating Temperature (°C)125
Maximum Supply Voltage (V)3.3
Media MeasuredGas
SeriesNPA
Standards ApprovalsRoHS

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Amphenol Advanced Sensors NovaSensor NPA Series of Surface-Mount Pressure Sensors is provided in a miniature size as a cost effective solution for Applications that require calibrated performance. Packaged in a SOIC14 pin surface mount, the NPA Series is available in gauge, absolute and differential pressure ranges with either mV, amplified analog or digital outputs. The sensor is intended for printed circuit board mounting and delivered in tape and reel form to simplify manufacturing handling.
Surface-mountable.
Cost effective.
Easy Installation.

Ulasan Produk

Tidak ada ulasan