Moore & Wright Metric Imperial Plunger Digital Indicator

Sebelum PPN:
Rp17.999.900 - Rp20.999.900
Spesifikasi
Dial size (mm)58
Metric-Imperial ConversionYes
Metric/ImperialMetric, Imperial
Resolution (mm)0.001
Standards ApprovalsRoHS
Zero ResettableYes

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Moore & Wright Digital indicator features a large LCD display on a 58mm diameter dial face for clear readings. It offers ABS/INC (absolute and incremental modes), with options for mm/inches readings, tolerance setting, and zero/offset setting. The indicator has an 8mm/H7 clamping diameter for secure mounting and is configurable as either lugback or flat back. It also includes IP54 protection for resistance against dust and water.
Compact durable design for industrial use
User friendly interface for quick adjustments and measurements
Powered by a long lasting battery for extended use

Ulasan Produk

Tidak ada ulasan