Metrix Handheld Digital Multimeter True RMS
#Grup produk P118023580
Sebelum PPN:
Rp32.999.900 - Rp42.999.900
Ketersediaan:
Periksa Metode Pembayaran dan Estimasi pengiriman
Spesifikasi
| Maximum Operating Temperature (°C) | 40 |
|---|---|
| Minimum Operating Temperature (°C) | 0 (Zero) |
| Safety Category Voltage (V) | 1000 |
| Standards Approvals | No |
| True RMS | Yes |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
MTX3293 and MTX3293B Series (ASYC IV) Recorder-Multimeter
MTX3293 and MTX3293B series digital display multimeters are used in total safety within both electronics and electrical engineering. The MTX3293 provides direct measurement of the main electrical quantities they are compact, rugged leak proof and comfortable to hold. An easy to use multimeter with the strength being the HMI, Advanced measurement functions and the measurement help provided. A large LCD display, digital keyboard and lighting all in an IP67 casing.
Power Supply:
4 x Ni-MH rechargeable batteries, 2400 mAH 1.5 V;400 Hours operation time on batteries with battery management;Multimeter operates whilst charging
What Is Included?
Multimeter;4 x Ni-MH rechargeable batteries, 2400 mAH 1.5 V;Cable 1.5 m long, straight/straight red;Cable 1.5 m long, straight/straight black;Red CAT IV 1 kV test probe;Black CAT IV 1 kV test probe;USB Optical cable + SX-DMM software;User guide on CD and paper start-up guide
StandardsIEC 61010-1, Cat III 1000 V, Cat IV 600 V, EN61326-1
MTX3293 and MTX3293B series digital display multimeters are used in total safety within both electronics and electrical engineering. The MTX3293 provides direct measurement of the main electrical quantities they are compact, rugged leak proof and comfortable to hold. An easy to use multimeter with the strength being the HMI, Advanced measurement functions and the measurement help provided. A large LCD display, digital keyboard and lighting all in an IP67 casing.
Power Supply:
4 x Ni-MH rechargeable batteries, 2400 mAH 1.5 V;400 Hours operation time on batteries with battery management;Multimeter operates whilst charging
What Is Included?
Multimeter;4 x Ni-MH rechargeable batteries, 2400 mAH 1.5 V;Cable 1.5 m long, straight/straight red;Cable 1.5 m long, straight/straight black;Red CAT IV 1 kV test probe;Black CAT IV 1 kV test probe;USB Optical cable + SX-DMM software;User guide on CD and paper start-up guide
StandardsIEC 61010-1, Cat III 1000 V, Cat IV 600 V, EN61326-1
Feature
Large backlit colour graphical LCD, 320 x 240 PTS (70 x 52 mm)Graphical display, monitoring, storage, specifications on 4 measurement levels (1 main and 3 secondary) simultaneously
Digital switch with lighting of main function keys (8 positions)
Storage: 6500 measurements
DC, AC and AC+DC voltage
DC, AC and AC+DC current
Frequency
Resistance and continuity
Diode test
Temperature with Pt100 / 1000 and K / J TC
Added Benefits:
Graphical display of the trends for each measurement function;Multiple analytical tools;Trace, cursors and zoom on the recordings;Recording of 10 sequences;Surveillance of the MIN/MAX and AVG data with relative time/date stamping and of voltage and current peaks;Storage of up to 6500 measurements;Contextual reminder of the connections;Normal USB communication or Bluetooth available options;IP67 Protection against water projection and dust, excellent for outdoor environments
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
