Amphenol Advanced Sensors Glass Encapsulated NTC Thermistor

Sebelum PPN:
Rp4.199.900
Spesifikasi
Package/CaseDO-35
Pin Count2
SeriesAL03006
Temperature CoefficientsNTC
Thermal Time Constant (s)7

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
The Amphenol Advanced Sensors thermometrics NTC diode thermistors consist of a range of NTC chip thermistors in DO-35 style glass package with axial solder-coated copper-clad steel wires, designed for accurate temperature measurement, control and compensation.
Tight tolerances on resistance and B value
Operation up to 482°F (250°C) with excellent stability
Glass body provides hermetic seal and voltage insulation and excellent stability
Designed for cost-effective solid state sensor
Lead wires metallurgically bonded to thermistor element for improved reliability
Resistant to corrosive atmospheres and harsh environments
Available on axial bandolier to IEC-286-1/EIA468A
Also available loose-packed with axial and radial wire forms

Ulasan Produk

Tidak ada ulasan