Hirst Magnetics Gaussmeter

Sebelum PPN:
Rp61.999.900 - Rp109.999.900
Spesifikasi
Accuracy (%)±1
Minimum Operating Temperature (°C)0 (Zero)

Pilih jenis produk yang diinginkan

Nomor SKU Model Number Masa Persiapan Barang Harga Jumlah
Loading...
ask-button

Apakah produk dengan spesifikasi yang Anda inginkan belum tersedia? Hubungi tim Layanan Pelanggan kami di sini

Informasi Produk

Description
Transverse Probe
The Transverse Hall Probe is suitable for a wide range of Applications where access allows the probe to be orientated to the magnetic field and is Ideal for measuring an Air gap between magnetic poles, the sensor in the transverse probe is located on the horizontal axis, at the end of the probe.
Axial Probe
The Axial Probe is suitable for a wide range of Applications where access allows the probe to be orientated to the magnetic field, the sensor in the axial probe is located at the flat end of the probe.
Hirst Magnetics GM07 & GM08 Gauss Meters
For measurement of flux density and magnetic field strength of DC,AC and Peak magnetic fields in S.I c.g.s units, these two microprocessor-controlled menu-driven instruments are the GM07 & GM08 series. Featuring graphical monochrome LCD display, probe polarity indicator and operating function and units display, it offers a sleek, lightweight and robust design. Complete with a thin semi-flexible probe, it is the Ideal instrument for factory floors, on site and laboratory Applications.
Hirst Magnetics instruments GM07 and GM08 offer sophisticated measuring functions in a simple use, menu driven, hand held package.

How Does a Gauss Meter Work?
Gaussmeters are a Hall probe, a test current is sent by the meter through the probe. This Hall affect produces a voltage and the meter then records this. Often the highest voltage detected is used or frozen by the meter as voltage fluctuation is common given that magnetic fields are rarely static.
Did you know?
Carl Friederich Gauss born in 1777 developed one of the first devices that could measure direction and strength of a magnetic field. He was a Pioneer in this type of study and a great mathematician. He created the system used to measure magnetism and is the reason the modern unit of flux density is named Gauss and why we call these units Gauss meters.
Feature
Battery operated
Multi-lingual
Compatible With transverse and axial probes
Retains measurements when powered down
0°C to +50°C operating temperature
Accuracy is specified, at 20°C +/- 1%
Calibration Certificate included
USB and RS232 connections allow control from PC and easy upload of data
Analogue output BNC compatible(Only on GM08)
External power connection also available

Ulasan Produk

Tidak ada ulasan