SCHAEFFLER Gauge Manometer
#Grup produk P118023508
Spesifikasi
| Hazardous Area Certification | No |
|---|---|
| Maximum Pressure Measurement (bar) | 1000 |
| Pressure Port Type | Gauge |
| Standards Approvals | No |
Pilih jenis produk yang diinginkan
| Nomor SKU | Model Number | Masa Persiapan Barang | Harga | Jumlah |
|---|---|---|---|---|
| Loading... | ||||
Informasi Produk
Description
SCHAEFFLER Manometer, 1000 Bar Maximum Pressure Measurement, Gauge Pressure Port Type - PUMP1000.MANO-DIGI
This manometer is a precision pressure instrument for industrial measurement tasks, designed to register fluid pressure in engineered systems. It is manufactured by SCHAEFFLER and configured to read up to 1000 bar through a gauge-style pressure port, suitable for demanding hydraulic and high-pressure environments while remaining intended for non-hazardous area use.
How does the instrument Interface with hydraulic circuits?
It connects via a gauge-type pressure port that mates to standard system fittings for direct pressure transmission.
Is the device suitable for use in classified hazardous zones?
No, it is specified for use outside hazardous areas and lacks certification for explosive atmospheres.
What form factor should I expect for field use?
The unit has a handheld weight of 2kg, enabling portable operation during site inspections.
Does the readout support both analogue trend visibility and numeric precision?
Yes, it combines analogue indication for quick trend assessment with a digital display for precise readings.
This manometer is a precision pressure instrument for industrial measurement tasks, designed to register fluid pressure in engineered systems. It is manufactured by SCHAEFFLER and configured to read up to 1000 bar through a gauge-style pressure port, suitable for demanding hydraulic and high-pressure environments while remaining intended for non-hazardous area use.
How does the instrument Interface with hydraulic circuits?
It connects via a gauge-type pressure port that mates to standard system fittings for direct pressure transmission.
Is the device suitable for use in classified hazardous zones?
No, it is specified for use outside hazardous areas and lacks certification for explosive atmospheres.
What form factor should I expect for field use?
The unit has a handheld weight of 2kg, enabling portable operation during site inspections.
Does the readout support both analogue trend visibility and numeric precision?
Yes, it combines analogue indication for quick trend assessment with a digital display for precise readings.
Feature
- 1000 bar maximum range delivers high-pressure measurement capability- Gauge pressure port ensures direct connection to system fittings
- Combination digital and analogue readout supports Rapid interpretation
- 2kg mass offers convenient handheld portability
- Construction suited to industrial environments for routine monitoring
Use
- Suitable for pressure checks in hydraulic systems operating to 1000 bar- Ideal for commissioning and maintenance of high-pressure test rigs
- Used with automation equipment for pressure verification tasks
- Can be used for electrical and mechanical system diagnostics requiring Compact instruments
Produk Terpopuler
Ulasan Produk
Tidak ada ulasan





















































































































































/monotaro_id%20Kantong%20Plastik%20Sampah%20Hitam%20HDPE%2070micron%20(Trash%20Bag%20%2F%20Kresek)%201kg%2090x120cm%201pack(%C2%B17pcs)/bnS034771419-7.jpg)
/Sinarline%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/lyS056175790-3.jpg)
%20Alkaline%20Battery%20AA%20(Baterai%20AA)/ABC%20(Battery)%20Alkaline%20Battery%20AA%20(Baterai%20AA)%20LR6%20Millenium%20Power%204B%2B2B%201pack(4%2B2pcs)/iqS000001674-4.jpg)

/Sinarline%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20White%201ream/msS056175820-3.jpg)
/PaperOne%20Copy%20Paper%20A4%2075gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%201box(5reams)/9uS010737354-7.jpg)


/Paperline%20Envelope%20(Amplop)%20PPL%20EV%2090%20PPS%20Buklet%20Putih%20110x230mm%201box(100pcs)/66S000008222-6.jpg)
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)
